INA

INA Ball Runner Block Construction type: L Size: 55 Preload class: V1 Steel KWVE55-B-L-UG-V1-G2

  • ERIKS:12635050
  • Manufacturer:4054364093150
Image 1
Save to list

€769.97/ pieceexcl. VAT

€931.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
55
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V1
Accuracy class
G2
Material
Steel
Width
140 mm
Height
70 mm
Length
211.6 mm