INA

INA Ball Runner Block Construction type: L Size: 45 Preload class: V2 Steel KWVE45-B-L-UG-V2-G3

  • ERIKS:12634887
  • Manufacturer:4054366791290
Image 1
Save to list

€341.01/ pieceexcl. VAT

€412.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
45
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V2
Accuracy class
G3
Material
Steel
Width
120 mm
Height
60 mm
Length
172.7 mm