INA

INA Ball Runner Block Construction type: L Size: 45 Preload class: V0 Steel KWSE45-L-V0-G2

  • ERIKS:12633547
  • Manufacturer:4054362958420
Image 1
Save to list

€557.30/ pieceexcl. VAT

€674.33incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWSE
Size
45
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V0
Accuracy class
G2
Material
Steel
Width
120 mm
Height
60 mm
Length
174.3 mm