INA

INA Ball Runner Block Construction type: L Size: 35 Preload class: V2 Steel KWVE35-B-L-V2-G2

  • ERIKS:12634647
  • Manufacturer:4054366325518
Image 1
Save to list

€285.48/ pieceexcl. VAT

€345.43incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
35
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V2
Accuracy class
G2
Material
Steel
Width
100 mm
Height
48 mm
Length
145 mm