

€402.28/ pieceexcl. VAT
€486.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWSE |
Size | 35 |
Construction type | L |
Construction width | Standard |
Construction length | Long |
Construction height | Standard |
Preload class | V1 |
Accuracy class | G3 |
Material | Steel |
Width | 100 mm |
Height | 48 mm |
Length | 138.9 mm |