INA

INA Ball Runner Block Construction type: L Size: 35 Preload class: V0 Steel KWVE35-B-L-UG-V0-G3

  • ERIKS:12634628
  • Manufacturer:4054366358103
Image 1
Save to list

€271.81/ pieceexcl. VAT

€328.89incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
35
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V0
Accuracy class
G3
Material
Steel
Width
100 mm
Height
48 mm
Length
145 mm