INA

INA Ball Runner Block Construction type: L Size: 30 Preload class: V1 Steel KWVE30-B-L-V1-G3

  • ERIKS:12634385
  • Manufacturer:4054362997849
Image 1
Save to list

€260.26/ pieceexcl. VAT

€314.91incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
30
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V1
Accuracy class
G3
Material
Steel
Width
90 mm
Height
42 mm
Length
127 mm