INA

INA Ball Runner Block Construction type: L Size: 25 Preload class: V2 Steel KWVE25-B-L-RROC-V2-G3

  • ERIKS:12634036
  • Manufacturer:4054362984801
Image 1
Save to list

€271.06/ pieceexcl. VAT

€327.98incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V2
Accuracy class
G3
Coating
Corrotect®
Material
Steel
Width
70 mm
Height
36 mm
Length
109.1 mm