INA

INA Ball Runner Block Construction type: L Size: 25 Preload class: V0 Steel KWVE25-B-L-V0-G1

  • ERIKS:12634051
  • Manufacturer:4054362985068
Image 1
Save to list

€233.60/ pieceexcl. VAT

€282.66incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V0
Accuracy class
G1
Material
Steel
Width
70 mm
Height
36 mm
Length
109.1 mm