INA

INA Ball Runner Block Construction type: L Size: 20 Preload class: V2 Steel KWSE20-L-V2-G1

  • ERIKS:24211959
  • Manufacturer:4054362940654
Image 1
Save to list

€297.74/ pieceexcl. VAT

€360.27incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWSE
Size
20
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V2
Accuracy class
G1
Material
Steel
Width
63 mm
Height
30 mm
Length
91.6 mm