INA

INA Ball Runner Block Construction type: L Size: 20 Preload class: V1 Steel KWSE20-L-V1-G2

  • ERIKS:12633394
  • Manufacturer:4054362940616
Image 1
Save to list

€284.05/ pieceexcl. VAT

€343.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWSE
Size
20
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V1
Accuracy class
G2
Material
Steel
Width
63 mm
Height
30 mm
Length
91.6 mm