INA

INA Ball Runner Block Construction type: L Size: 20 Preload class: V0 Steel KWVE20-B-L-V0-G2

  • ERIKS:12633706
  • Manufacturer:4054362970576
Image 1
Save to list

€214.86/ pieceexcl. VAT

€259.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction type
L
Construction width
Standard
Construction length
Long
Construction height
Standard
Preload class
V0
Accuracy class
G2
Material
Steel
Width
63 mm
Height
30 mm
Length
88.9 mm