

€270.36/ pieceexcl. VAT
€327.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWSE |
Size | 20 |
Construction type | L |
Construction width | Standard |
Construction length | Long |
Construction height | Standard |
Preload class | V0 |
Accuracy class | G3 |
Material | Steel |
Width | 63 mm |
Height | 30 mm |
Length | 91.6 mm |