INA

INA Ball Runner Block Construction type: HL Size: 45 Preload class: V1 Steel KWVE45-B-HL-UG-V1-G3

  • ERIKS:12634830
  • Manufacturer:4054364201968
Image 1
Save to list

€327.31/ pieceexcl. VAT

€396.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
45
Construction type
HL
Construction width
Standard
Construction length
Long
Construction height
High
Preload class
V1
Accuracy class
G3
Material
Steel
Width
86 mm
Height
70 mm
Length
172.7 mm