

€248.01/ pieceexcl. VAT
€300.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWVE..-B |
Size | 35 |
Construction type | HL |
Construction width | Standard |
Construction length | Long |
Construction height | High |
Preload class | V2 |
Accuracy class | G4 |
Material | Steel |
Width | 70 mm |
Height | 55 mm |
Length | 145 mm |