INA

INA Ball Runner Block Construction type: HL Size: 35 Preload class: V2 Steel KWVE35-B-HL-UG-V2-G2

  • ERIKS:12634583
  • Manufacturer:4054366820037
Image 1
Save to list

€274.68/ pieceexcl. VAT

€332.36incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
35
Construction type
HL
Construction width
Standard
Construction length
Long
Construction height
High
Preload class
V2
Accuracy class
G2
Material
Steel
Width
70 mm
Height
55 mm
Length
145 mm