INA

INA Ball Runner Block Construction type: HL Size: 30 Preload class: V2 Steel KWVE30-B-HL-V2-G3

  • ERIKS:12634339
  • Manufacturer:4054362995807
Image 1
Save to list

€250.17/ pieceexcl. VAT

€302.71incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
30
Construction type
HL
Construction width
Standard
Construction length
Long
Construction height
High
Preload class
V2
Accuracy class
G3
Material
Steel
Width
60 mm
Height
45 mm
Length
127 mm