INA

INA Ball Runner Block Construction type: HL Size: 30 Preload class: V1 Steel KWSE30-HL-V1-G3

  • ERIKS:12633476
  • Manufacturer:4054362950769
Image 1
Save to list

€322.26/ pieceexcl. VAT

€389.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWSE
Size
30
Construction type
HL
Construction width
Narrow
Construction length
Long
Construction height
High
Preload class
V1
Accuracy class
G3
Material
Steel
Width
60 mm
Height
45 mm
Length
119.3 mm