INA

INA Ball Runner Block Construction type: HL Size: 25 Preload class: V0 Steel KWSE25-HL-V0-G2

  • ERIKS:12633424
  • Manufacturer:4054362943990
Image 1
Save to list

€297.02/ pieceexcl. VAT

€359.39incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWSE
Size
25
Construction type
HL
Construction width
Narrow
Construction length
Long
Construction height
High
Preload class
V0
Accuracy class
G2
Material
Steel
Width
48 mm
Height
40 mm
Length
104.3 mm