

€311.44/ pieceexcl. VAT
€376.84incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWSE |
Size | 25 |
Construction type | HL |
Construction width | Narrow |
Construction length | Long |
Construction height | High |
Preload class | V0 |
Accuracy class | G1 |
Material | Steel |
Width | 48 mm |
Height | 40 mm |
Length | 104.3 mm |