INA

INA Ball Runner Block Construction type: H Size: 45 Preload class: V2 Steel KWVE45-B-H-V2-G3

  • ERIKS:12634874
  • Manufacturer:4054366342249
Image 1
Save to list

€258.81/ pieceexcl. VAT

€313.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
45
Construction type
H
Construction width
Narrow
Construction length
Standard
Construction height
High
Preload class
V2
Accuracy class
G3
Material
Steel
Width
86 mm
Height
70 mm
Length
140.6 mm