INA

INA Ball Runner Block Construction type: H Size: 45 Preload class: V2 Steel KWVE45-B-H-UG-V2-G1

  • ERIKS:12634860
  • Manufacturer:4054366784025
Image 1
Save to list

€284.80/ pieceexcl. VAT

€344.61incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
45
Construction type
H
Construction width
Narrow
Construction length
Standard
Construction height
High
Preload class
V2
Accuracy class
G1
Material
Steel
Width
86 mm
Height
70 mm
Length
140.6 mm