

€246.56/ pieceexcl. VAT
€298.34incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWVE..-B |
Size | 45 |
Construction type | H |
Construction width | Narrow |
Construction length | Standard |
Construction height | High |
Preload class | V0 |
Accuracy class | G4 |
Material | Steel |
Width | 86 mm |
Height | 70 mm |
Length | 140.6 mm |