INA

INA Ball Runner Block Construction type: H Size: 30 Preload class: V2 Steel KWVE30-B-H-UG-V2-G3

  • ERIKS:12634353
  • Manufacturer:4054362996316
Image 1
Save to list

€197.54/ pieceexcl. VAT

€239.02incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
30
Construction type
H
Construction width
Narrow
Construction length
Standard
Construction height
High
Preload class
V2
Accuracy class
G3
Material
Steel
Width
60 mm
Height
45 mm
Length
99 mm