

€259.55/ pieceexcl. VAT
€314.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWSE |
Size | 30 |
Construction type | H |
Construction width | Narrow |
Construction length | Standard |
Construction height | High |
Preload class | V2 |
Accuracy class | G3 |
Material | Steel |
Width | 60 mm |
Height | 45 mm |
Length | 91.6 mm |