INA

INA Ball Runner Block Construction type: H Size: 30 Preload class: V1 Steel KWSE30-H-V1-G1

  • ERIKS:12633487
  • Manufacturer:4054362951438
Image 1
Save to list

€285.48/ pieceexcl. VAT

€345.43incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWSE
Size
30
Construction type
H
Construction width
Narrow
Construction length
Standard
Construction height
High
Preload class
V1
Accuracy class
G1
Material
Steel
Width
60 mm
Height
45 mm
Length
91.6 mm