INA

INA Ball Runner Block Construction type: H Size: 25 Preload class: V2 Steel KWVE25-B-H-V2-G4

  • ERIKS:12634032
  • Manufacturer:4054362983989
Image 1
Save to list

€152.83/ pieceexcl. VAT

€184.92incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
25
Construction type
H
Construction width
Narrow
Construction length
Standard
Construction height
High
Preload class
V2
Accuracy class
G4
Material
Steel
Width
48 mm
Height
40 mm
Length
83.3 mm