INA

INA Ball Runner Block Construction type: H Size: 25 Preload class: V1 Steel KWSE25-H-V1-G2

  • ERIKS:12633439
  • Manufacturer:4054362945345
Image 1
Save to list

€239.36/ pieceexcl. VAT

€289.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWSE
Size
25
Construction type
H
Construction width
Narrow
Construction length
Standard
Construction height
High
Preload class
V1
Accuracy class
G2
Material
Steel
Width
48 mm
Height
40 mm
Length
81.8 mm