

€263.14/ pieceexcl. VAT
€318.40incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWSE |
Size | 20 |
Construction type | H |
Construction width | Narrow |
Construction length | Standard |
Construction height | High |
Preload class | V1 |
Accuracy class | G3 |
Coating | Corrotect® |
Material | Steel |
Width | 44 mm |
Height | 30 mm |
Length | 71.4 mm |