INA

INA Ball Runner Block Construction type: H Size: 20 Preload class: V0 Steel KWSE20-H-V0-G3

  • ERIKS:12633380
  • Manufacturer:4054362939436
Image 1
Save to list

€206.18/ pieceexcl. VAT

€249.48incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWSE
Size
20
Construction type
H
Construction width
Narrow
Construction length
Standard
Construction height
High
Preload class
V0
Accuracy class
G3
Material
Steel
Width
44 mm
Height
30 mm
Length
71.4 mm