

€128.76/ pieceexcl. VAT
€155.80incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWVE..-B |
Size | 15 |
Construction type | H |
Construction width | Narrow |
Construction length | Standard |
Construction height | High |
Preload class | V2 |
Accuracy class | G2 |
Material | Steel |
Width | 34 mm |
Height | 28 mm |
Length | 61.2 mm |