INA

INA Ball Runner Block Construction type: H Size: 15 Preload class: V1 Steel KWVE15-B-H-V1-G3

  • ERIKS:12633596
  • Manufacturer:4054362963462
Image 1
Save to list

€122.57/ pieceexcl. VAT

€148.31incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
15
Construction type
H
Construction width
Narrow
Construction length
Standard
Construction height
High
Preload class
V1
Accuracy class
G3
Material
Steel
Width
34 mm
Height
28 mm
Length
61.2 mm