INA

INA Ball Runner Block Construction type: ESC Size: 20 Preload class: V2 Steel KWVE20-B-ESC-UG-RROC-V2-G3

  • ERIKS:13261174
Image 1
Save to list

€167.26/ pieceexcl. VAT

€202.38incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction type
ESC
Construction width
Narrow
Construction length
Short
Construction height
Standard
Preload class
V2
Accuracy class
G3
Coating
Corrotect®
Material
Steel
Width
42 mm
Height
28 mm
Length
50.4 mm