

€124.01/ pieceexcl. VAT
€150.05incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWVE..-B |
Size | 20 |
Construction type | ESC |
Construction width | Narrow |
Construction length | Short |
Construction height | Standard |
Preload class | V0 |
Accuracy class | G4 |
Material | Steel |
Width | 42 mm |
Height | 28 mm |
Length | 50.4 mm |