INA

INA Ball Runner Block Construction type: EC Size: 35 Preload class: V2 Steel KWVE35-B-EC-V2-G2

  • ERIKS:12634554
  • Manufacturer:4054366341716
Image 1
Save to list

€182.39/ pieceexcl. VAT

€220.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
35
Construction type
EC
Construction width
Standard
Construction length
Short
Construction height
Standard
Preload class
V2
Accuracy class
G2
Material
Steel
Width
100 mm
Height
48 mm
Length
76.2 mm