INA

INA Ball Runner Block Construction type: EC Size: 35 Preload class: V2 Steel KWVE35-B-EC-RROC-V2-G3

  • ERIKS:12634544
  • Manufacturer:4054366883346
Image 1
Save to list

€222.78/ pieceexcl. VAT

€269.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
35
Construction type
EC
Construction width
Standard
Construction length
Short
Construction height
Standard
Preload class
V2
Accuracy class
G3
Coating
Corrotect®
Material
Steel
Width
100 mm
Height
48 mm
Length
76.2 mm