

174,45 €/ pieceexcl. VAT
211,08 €incl. VAT
Estimated delivery date - 28.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KWVE..-B |
Size | 25 |
Construction type | EC |
Construction width | Standard |
Construction length | Short |
Construction height | Standard |
Preload class | V1 |
Accuracy class | G3 |
Coating | Corrotect® |
Material | Steel |
Width | 73 mm |
Height | 33 mm |
Length | 58.2 mm |