INA

INA Ball Runner Block Construction type: EC Size: 20 Preload class: V0 Steel KWVE20-B-EC-V0-G3

  • ERIKS:12633641
  • Manufacturer:4054362967415
Image 1
Save to list

€130.63/ pieceexcl. VAT

€158.06incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
20
Construction type
EC
Construction width
Standard
Construction length
Short
Construction height
Standard
Preload class
V0
Accuracy class
G3
Material
Steel
Width
59 mm
Height
28 mm
Length
50.4 mm