INA

INA Ball Runner Block Construction type: EC Size: 15 Preload class: V2 Steel KWVE15-B-EC-V2-G2

  • ERIKS:12633576
  • Manufacturer:4054362961383
Image 1
Save to list

€108.58/ pieceexcl. VAT

€131.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KWVE..-B
Size
15
Construction type
EC
Construction width
Standard
Construction length
Short
Construction height
Standard
Preload class
V2
Accuracy class
G2
Material
Steel
Width
52 mm
Height
24 mm
Length
44.5 mm