INA

INA Backing Bearing WGTR55X120X64-2Z

  • ERIKS:14192094
Image 1
Save to list

€7,067.59/ pieceexcl. VAT

€8,551.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
WGTR
Cage material
Brass
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
64 mm
With sealing
Yes
Dynamic load rating
155 kN
Static load rating
213 kN
Number of rows
Double row