
€6,983.46/ pieceexcl. VAT
€8,449.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | WGTR |
Cage material | Brass |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 64 mm |
With sealing | No |
Dynamic load rating | 155 kN |
Static load rating | 213 kN |
Number of rows | Double row |