
€5,709.56/ pieceexcl. VAT
€6,908.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | WGTR |
Cage material | Brass |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 40 mm |
With sealing | No |
Dynamic load rating | 65 kN |
Static load rating | 86 kN |
Number of rows | Double row |