INA

INA AY20-XL-NPP-B, Insert bearing, 20 mm Shaft Dia., 47 mm OD, Setscrew Locking, 14 mm WD Outer Ring

  • ERIKS:11669733
  • Manufacturer:4012802787030
Image 1
Radial Insert Ball Bearing with spherica
Save to list

€22.82/ pieceexcl. VAT

€27.61incl. VAT

1 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
AY..-NPP-B
Type
Insert bearing
Shaft diameter
20 mm
Outer Diameter
47 mm
Width
25 mm
Outer ring width
14 mm
Dynamic load rating
13.6 kN
Static load rating
6.6 kN
With sealing
Yes
Weight
0.287 lb
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking