

€26.23/ pieceexcl. VAT
€31.74incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AY..-NPP |
Type | Radial Insert Ball Bearing |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 25 mm |
Outer ring width | 14 mm |
Dynamic load rating | 13.6 kN |
Static load rating | 6.6 kN |
With sealing | Yes |
Weight | 0.13 kg |
Weight | 0.287 lb |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |