INA

INA Axial spherical plain bearing Requiring maintenance Steel/steel GE70-AX

  • ERIKS:13017589
  • Manufacturer:4012802534887
Image 1
Save to list

€1,256.87/ pieceexcl. VAT

€1,520.81incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-AX
Inner Diameter
70 mm
Outer Diameter
160 mm
Width
50 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel