

€941.46/ pieceexcl. VAT
€1,139.17incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-AX |
Inner Diameter | 60 mm |
Outer Diameter | 150 mm |
Width | 45 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |