INA

INA Axial spherical plain bearing Requiring maintenance Steel/steel GE30-AX

  • ERIKS:23195684
  • Manufacturer:4012802534580
Image 1
Save to list

€168.85/ pieceexcl. VAT

€204.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-AX
Inner Diameter
30 mm
Outer Diameter
75 mm
Width
26 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel