

€140.02/ pieceexcl. VAT
€169.42incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-AX |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 22.5 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |