

€99.15/ pieceexcl. VAT
€119.97incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-AX |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 15 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |