

€14,735.72/ pieceexcl. VAT
€17,830.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-AX |
Inner Diameter | 140 mm |
Outer Diameter | 260 mm |
Width | 72 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |